Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
12 X 80/M10 SLEEVE ANCHOR HEX BOLT PK 10
12 X 80/M10 SLEEVE ANCHOR HEX BOLT PK 10
Expansion bolt plug Rubix-UK
References
rubix-uk:
12X80/M10-SLANCH-HB/10
rubix:
8872589
manufacturer :
SLB12080/B10
Technical specifications
Length
80
mm
Diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : 12 X 80/M10 SLEEVE ANCHOR HEX BOLT PK 10
Technical specifications
Attributes
Length
80
mm
Diameter
12
mm
Min drilling depth
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.58
excl. VAT
/
Each
£
13.90
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
M20 X 160 THROUGH BOLT PACK OF 5
M8E SHIELD ANCHOR EYE BOLT PACK OF 10
SPARTEX 900441210/110-ANCHOR BOLT - 110X12-A4
0810L SHIELD ANCHOR LOOSE BOLT PACK OF 50
SPARTEX 900441055/135-ANCHOR BOLT - 135X10-A4
M12 X 100 THROUGH BOLT PACK OF 5
M12 X 120 THROUGH BOLT PACK OF 5
M10 X 100 THROUGH BOLT A4 PACK OF 10
SPARTEX 900441010/90-ANCHOR BOLT - 90X10-A4
SPARTEX 900441245/145-ANCHOR BOLT - 145X12-A4
M16 X 150 THROUGH BOLT A4 PACK OF 5
M12 X 100 THROUGH BOLT PACK OF 20
10 X 75/M8 SLEEVE ANCHOR HEX NUT PACK OF 10
M12 X 160 CHEMICAL ANCHOR STUD PACK OF 10
M12 X 140 THROUGH BOLT PACK OF 5