Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
12 X 65/M10 SLEEVE ANCHOR HEX BOLT PACK OF 10
12 X 65/M10 SLEEVE ANCHOR HEX BOLT PACK OF 10
Expansion bolt plug Rubix-UK
References
rubix-uk:
12X65/M10-SLANCH-HB/10
rubix:
8872570
manufacturer :
SLB12065/B10
Technical specifications
Length
65
mm
Diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : 12 X 65/M10 SLEEVE ANCHOR HEX BOLT PACK OF 10
Technical specifications
Attributes
Length
65
mm
Diameter
12
mm
Min drilling depth
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.17
excl. VAT
/
Each
£
23.00
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
12 X 80/M10 SLEEVE ANCHOR HEX BOLT PK 10
10MM M8 DROP IN/WEDGE ANCHOR SETTING TOOL
SPARTEX 9004412100/200-ANCHOR BOLT - 200X12-A4
12MM M10 DROP IN/WEDGE ANCHOR PACK OF 50
SPARTEX 900441075/155-ANCHOR BOLT - 155X10-A4
SPARTEX 900441035/115-ANCHOR BOLT - 115X10-A4
M12 X 140 THROUGH BOLT PACK OF 5
M12 X 160 CHEMICAL ANCHOR STUD PACK OF 10
M10 X 80 THROUGH BOLT A4 PACK OF 10
M8 X 95 THROUGH BOLT A4 PACK OF 10
M8E SHIELD ANCHOR EYE BOLT PACK OF 10
M10 X 125 THROUGH BOLT A4 PACK OF 10
SPARTEX 9004410105/185-ANCHOR BOLT - 185X10-A4
SPARTEX 900441630/150-ANCHOR BOLT - 150X16-A4
M10 X 100 THROUGH BOLT A4 PACK OF 10