Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
M10 X 80 THROUGH BOLT A4 PACK OF 10
M10 X 80 THROUGH BOLT A4 PACK OF 10
Expansion bolt plug Rubix-UK
References
rubix-uk:
M10X80THRUBLT-A4/10
rubix:
8871485
Technical specifications
Length
80
mm
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : M10 X 80 THROUGH BOLT A4 PACK OF 10
Technical specifications
Attributes
Length
80
mm
Diameter
10
mm
Min drilling depth
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.11
excl. VAT
/
Each
£
46.93
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX 900441220/120-ANCHOR BOLT - 120X12-A4
SPARTEX 90044825/90-ANCHOR BOLT - 90X8-A4
0625L SHIELD ANCHOR LOOSE BOLT PACK OF 10
M8 X 50 THROUGH BOLT PACK OF 10
M16 X 105 THROUGH BOLT PACK OF 5
M10 X 130 CHEMICAL ANCHOR STUD PACK OF 10
0825L SHIELD ANCHOR LOOSE BOLT PACK OF 10
SPARTEX 900448100/165-ANCHOR BOLT - 165X8-A4
10 X 100/M8 SLEEVE ANCHOR HEX NUT A4 PACK OF 10
M12 X 100 THROUGH BOLT PACK OF 5
10 X 75/M8 SLEEVE ANCHOR HEX NUT PACK OF 10
M20 X 130 THROUGH BOLT PACK OF 5
M8 X 95 THROUGH BOLT A4 PACK OF 10
SPARTEX 900441245/145-ANCHOR BOLT - 145X12-A4
SPARTEX 9004412100/200-ANCHOR BOLT - 200X12-A4