12G X 1.1/2 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200


Wood screw Rubix-UK

References
rubix-uk:12GX1.5WSCSKPOZ-ZP/200
rubix:8864322
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
See all Specifications

Product details : 12G X 1.1/2 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200


Hardened steel recessed countersunk head, twin threaded woodscrew. Bright zinc plated.

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Shape of headcountersunk
Show UNSPSC/ECL@SS
£ 13.05 excl. VAT
/ Each
£ 15.66 incl. VAT
  • Usually arrives within 14 working days