SPARTEX VBTRF6X50PFA4-50-SLOTT ROUND HEAD WD SCREW A4-50 6X50
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF6X50PFA4-50
Rubix:264A8953
Manufacturer :009646 50
EAN:4043377020727


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX VBTRF6X50PFA4-50-SLOTT ROUND HEAD WD SCREW A4-50 6X50
Slotted round head wood screws A4-50 6X50 DIN 96
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | slotted (sl) |
| Standard | DIN 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | A4-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 55.96 excl. VAT
/ 200 pieces
£ 67.15 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
50 mm