Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Wood screw
6G X 1..1/2 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
6G X 1..1/2 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
Wood screw Rubix-UK
References
rubix-uk:
6GX1.5WSCSKPOZ-ZP/200
rubix:
8864152
Technical specifications
Length
6
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : 6G X 1..1/2 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
Hardened steel recessed countersunk head, twin threaded woodscrew. Bright zinc plated.
Technical specifications
Attributes
Length
6
mm
Material/finishing
steel
Shape of head
countersunk
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.23
excl. VAT
/
Each
£
13.48
incl. VAT
In stock: Next day delivery
Select variants (39)
Add to cart
Check our products from related categories
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 3.5X16 PZ2 7997235 16
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 5X30 009625 30
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3X30 009643 30
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 4X50 009644 50
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 4.5X50 0096445 50
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X20 0096435 20
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 2.5X12 0096425 12
BEAVERSCREWS 210-350-190 HIGH PERFORMANCE WOODSCREW 5 X 100 (L)100 MM
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X40 0096435 40
8G X 1.1/4 WOODSCREW SLOT COUNTERSUNK BZP PACK OF 200
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 5X60 009645 60
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3.5X16 0096235 16
SPARTEX VBTRF6X60PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X60
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3.5X35 0096235 35
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3X25 009623 25