SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 2.5X12 0096425 12
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF2,5X12PFA4-50
Rubix:268A5824
Manufacturer :0096425 12
EAN:4043377019929


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 2.5X12 0096425 12
Slotted round head wood screws A4-50 2,5X12 DIN 96
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | slotted (sl) |
| Standard | din 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | a4-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 13.55 excl. VAT
/ 500 pieces
£ 16.26 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
12 mm