SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X40 0096435 40
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF3,5X40PFA4-50
Rubix:268A5844
Manufacturer :0096435 40
EAN:4043377020093


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X40 0096435 40
Slotted round head wood screws A4-50 3,5X40 DIN 96
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | slotted (sl) |
| Standard | DIN 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | A4-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ 200 pieces
£ 15.36 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm