KIT METRIC POZI PAN MACHINE SCREW, NUTS AND WASHERS BZP


Assortment box Rubix-UK

References
rubix-uk:FASTKIT-8852685
rubix:8852685
brand logo
brand logo

Product details : KIT METRIC POZI PAN MACHINE SCREW, NUTS AND WASHERS BZP


Din 7985 grade 4.8 mild steel machine screws. Cross-recessed drive with a pan head, fully threaded. Bright zinc plated. This kit contains a selection of the most popular sizes and comes with nuts and washers


Kit Contents:
Pozi Pan :- M2x6 (100), M2x12 (100), M2.5x6 (70), M2.5x12 (70), M3x6 (75), M3x12 (35), M3x20 (30), M4x10 (40), M4x25 (25), M4x40 (10), M5x12 (20), M5x20 (10), M5x40 (10), M6x12 (30), M6x20 (25), M6x40 (15)
Full Nuts :- M2 (200), M2.5 (150), M3 (320), M4 (165), M5 (85), M6 (60)
Form A Washers :- M2 (200), M2.5 (150), M3 (320), M4 (165), M5 (85), M6 (60)

Technical specifications


Attributes
Number of elements2625
Show UNSPSC/ECL@SS
£ 70.90 excl. VAT
/ Each
£ 85.08 incl. VAT
  • Usually arrives within 14 working days