Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Assortment of fasteners
Assortment boxes
Assortment box
SPARTEX 865224 SET OF CRUDE STEEL RADIAL ELASTIC RINGS AND AXIAL LOCKI
SPARTEX 865224 SET OF CRUDE STEEL RADIAL ELASTIC RINGS AND AXIAL LOCKI
Set of crude steel radial elastic rings and axial locking rings
References
spartex:
865224
rubix:
256A2985
ean:
3660338195938
Technical specifications
Type
crude steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 865224 SET OF CRUDE STEEL RADIAL ELASTIC RINGS AND AXIAL LOCKI
Contents: .
Standard : DIN 6799 .
- 4050 radial elastic rings, burnished raw steel, groove diameter 4, 5, 6, 8, 10, 12, 15 .
- 950 axial locking rings burnished raw steel, shaft diam. 5, 6, 8, 10 Standard: DIN 6799
Technical specifications
Attributes
Type
crude steel
Number of elements
5000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
197.21
excl. VAT
/
Each
£
236.65
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KIT REPAIR WASHERS BZP PACK OF 20
KIT FULL NUT A4
SPARTEX 860572 SPRING TYPE PINS SET
KIT SOCKET SET PCP 14.9
SPARTEX 843469 POZIDRIV COUNTERSUNK HEAD WOOD SCREWS SET TYPE STAINLES
SPARTEX 865212 SET OF CYLINDRIC HEAD REAMER ZINC PLATED STEEL METAL SC
KIT SELF TAPPERS POZI AND SLOTTED PAN AB BZP
MBF 105873 KIT IMPERIAL INTERNAL CIRCLIPS
SPARTEX 860582 NYLON DOWELS AND COUNTERSUNK SCREWS SET TYPE SET
MBF 106807 KIT PAN SLOT M/SCREWS
SPARTEX 847783 HEXAGON SOCKET BUTTON HEAD SCREW SET
SPARTEX 860576 BETA PINS AND CLIPS SET TYPE GALVANIZED STEEL (X200)
KIT POZI PAN MACHINE SCREW BRASS
SPARTEX 855175 NUTS AND WASHERS SET
ROEBUCK KIT SPLIT COTTER PINS BZP