Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Assortment of fasteners
Assortment boxes
Assortment box
SPARTEX 855173 NUTS AND LOCK SET
SPARTEX 855173 NUTS AND LOCK SET
Set of nuts and zinc-plated steel lock nuts
References
spartex:
855173
rubix:
241A7651
ean:
3660338106415
Technical specifications
Type
galvanized steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 855173 NUTS AND LOCK SET
Contents: .
Standard: DIN 934 .
735 hexagonal nuts Class 8 zinc-plated white M5*, 6*, 8*, 10, 12, 16* .
*Also ISO 4032 .
.
Standard: DIN 985 .
615 hexagonal lock nuts nylon ring zinc-plated white M 5*, 6*, 8*, 10, 12 .
*Also ISO 7040
Technical specifications
Attributes
Type
galvanized steel
Number of elements
1350
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.52
excl. VAT
/
Each
£
83.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 855187 HEXAGONAL HEAD SCREWS WASHERS AND NUTS SET TYPE GALVANI
KIT SELF TAPPER POZI PAN AB BZP
KIT SELF TAPPERS POZI PAN AB BZP
SPARTEX 855185 CAP AND COUNTERSUNK HEAD SCREWS SET
SPARTEX STEEL CIRCLIP INTERNAL EXTERNAL 1600 SET KIT
KIT NYLOC NUT DIN 985 A2
KIT SELF TAPPER POZI PAN AND CSK AB BZP
KIT SELF TAPPER FLANGE POZI AB BLACK
SPARTEX 855181 HEXAGONAL HEAD SCREWS SET TYPE GALVANIZED STEEL
KIT HEX SET A2
SPARTEX 865222 SET OF SMOOTH CRUDE STEEL CYLINDER M6 PINS
MBF 105870 KIT METRIC EXTERNAL CIRCLIPS
SPARTEX 855175 NUTS AND WASHERS SET
KIT WOODSCREW POZI CSK TWINTHREAD BZP
ROEBUCK KIT CARBON STEEL SPRONG TENSION PINS