KIT HEX SETS 8.8, NUTS AND WASHERS BZP


Assortment box Rubix-UK

References
rubix-uk:FASTKIT-8849420
rubix:8849420
brand logo
brand logo

Product details : KIT HEX SETS 8.8, NUTS AND WASHERS BZP


DIN 933 Grade 8.8 multi-purpose set screws. Hexagonal head. Fully threaded. Bright zinc plated. This kit contains a selection of the most popular sizes and comes with nuts and washers.
Kit Contents:
HT Sets:- M4x10 (50), M4x16 (50), M4x25 (40), M5x12 (50), M5x16 (50), M5x25 (40), M6x16 (50), M6x20 (40), M6x25 (30), M8x12 (20), M8x20 (25), M8x25 (40), M8x40 (20), M10x25 (10), M10x35 (15), M10x50 (10), M12x25 (10), M12x30 (10), M12x50 (10)
Form A Washers :- M4 (140), M5 (140), M6 (120), M8 (125), M10 (35), M12 (30)
Full Nuts :- M4 (140), M5 (140), M6 (120), M8 (125), M10 (35), M12 (30)

Technical specifications


Attributes
Number of elements1720
Show UNSPSC/ECL@SS
£ 95.34 excl. VAT
/ Each
£ 114.41 incl. VAT
  • Usually arrives within 14 working days