M8 X 50 SOCKET BUTTON HEAD A4 PACK OF 25


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M8X50SBS-A4/25
rubix:8846014
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingSteel
Threading diameter8 mm

Product details : M8 X 50 SOCKET BUTTON HEAD A4 PACK OF 25


ISO 7380 Grade A4 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Length50 mm
Material/finishingSteel
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 20.95 excl. VAT
/ Each
£ 25.14 incl. VAT
  • Usually arrives within 14 working days