SPARTEX CHC14X45EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 14X45 SW12
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC14X45EFA2
Spartex:CHC14X45EFA2-70ISO
Rubix:264A7107
Manufacturer :4762214 45
EAN:4043377059208


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC14X45EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 14X45 SW12
Hexagon socket head cap screws A2-70 14X45 SW12
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M14 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 14 mm |
| Imprint size | sw12 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 38.01 excl. VAT
/ 50 pieces
£ 45.61 incl. VAT
- In stock: Next day delivery
Length
45 mm
Material/finishing
Thread surface
Metrical diameter
M14