SPARTEX HEXAGON SOCKET HEAD CAP SCREW A2-70 8X40/40
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC8X40EFA2DBLOC
Spartex:CHC8X40EFA2-70ISO
Rubix:264A7355
Manufacturer :476228 40/40
EAN:4043377062406


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEXAGON SOCKET HEAD CAP SCREW A2-70 8X40/40
Hexagon socket head cap screws A2-70 8X40/40 SW6
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M8 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 19.15 excl. VAT
/ 100 pieces
£ 22.98 incl. VAT
- In stock: Next day delivery
Length
40 mm
Material/finishing
Thread surface
Metrical diameter
M8