Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
V-COIL THREAD INSERT TAP 3018 M11 X 1.50
V-COIL THREAD INSERT TAP 3018 M11 X 1.50
Coil thread tools V-Coil
References
v-coil:
3018
rubix:
409921
Technical specifications
Threading diameter
11
mm
Thread-cutting pitch
1.5
mm
Product details
Technical specifications
Product details : V-COIL THREAD INSERT TAP 3018 M11 X 1.50
Technical specifications
Attributes
Threading diameter
11
mm
Thread-cutting pitch
1.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.19
excl. VAT
/
Each
£
25.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELICOIL 080125S METRIC HIGH SPIRAL FLUTE BOTTOM M8 X 1.25
HELICOIL 01803030000/10 EXTRACTING TOOL HAND SIZE 3
ROEBUCK 869329 INSERT TOOLS G-COIL N.14 M12X125
HELICOIL 01803040000 EXTRACTION TOOL SIZE 4
HELICOIL 9863-06 01500167700 6UNF INS TOOL THRD MANDREL
ROEBUCK 869331 INSERT TOOLS G-COIL N.16 M12X175
HELICOIL 01500179700 1/2UNF INS TOOL THRD MANDREL
HELICOIL 01803020000 EXTRACTION TOLL
ROEBUCK 869321 INSERT TOOLS G-COIL N.6 M7X100
HELICOIL 01500105000 M5X0.8 INS TOOL TYPE H-PSG
BOELLHOFF 01803020000/10HELICOIL EXTRACTING TOOL HAND SIZE 2
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM
HELICOIL UNF ROUGHING TAP 10-32 3FRU
HELICOIL 025045P METRIC STRAIGHT FLUTE PLUG M2.5 X 0.45
HELICOIL 01500177700 UNF 3/8-24TOOL II METAL