• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL UNF ROUGHING TAP 10-32 3FRU

HELICOIL UNF ROUGHING TAP 10-32 3FRU


Roughing

References
helicoil:3FRU
rubix:1388895
brand logo
brand logo

Product details
Technical specifications

Product details : HELICOIL UNF ROUGHING TAP 10-32 3FRU


Roughing taps for difficult tapping operations where it is desirable to reduce the load on the finishing taps.

Technical specifications


Attributes
No attributes to display for this product
£ 66.04 excl. VAT
/ Each
£ 79.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 869322 INSERT TOOLS G-COIL N.7 M8X100BOELLHOFF 01803020000/10HELICOIL EXTRACTING TOOL HAND SIZE 2HELICOIL 01803040000 EXTRACTION TOOL SIZE 4ROEBUCK 869324 INSERT TOOLS G-COIL N.9 M10X100ROEBUCK 869331 INSERT TOOLS G-COIL N.16 M12X175ROEBUCK 869329 INSERT TOOLS G-COIL N.14 M12X125HELICOIL 080125R METRIC ROUGHING TAP M8 X 1.25HELICOIL 01803030000/10 EXTRACTING TOOL HAND SIZE 3HELICOIL 030050S METRIC HIGH SPIRAL FLUTE BOTTOM M3.0 X 0.5ROEBUCK 869321 INSERT TOOLS G-COIL N.6 M7X100HELICOIL 080125B BOTTOM TAP M8 X 1.25PHELICOIL 01414120152/10 METRIC HIGH SPIRAL FLUTE BOTTOM M12 X 1.75HELICOIL 030050V METRIC SPIRAL POINT PLUG M3.0 X 0.5V-COIL THREAD INSERT TAP 3018 M11 X 1.50V-COIL THREAD INSERT TAP 3015 M10 X 1.50

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories