Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL 025045P METRIC STRAIGHT FLUTE PLUG M2.5 X 0.45
HELICOIL 025045P METRIC STRAIGHT FLUTE PLUG M2.5 X 0.45
Metric coarse Straight flute
References
helicoil:
025045P
rubix:
1388644
Technical specifications
Threading diameter
2.5
mm
Thread-cutting pitch
0.45
mm
Product details
Technical specifications
Product details : HELICOIL 025045P METRIC STRAIGHT FLUTE PLUG M2.5 X 0.45
Technical specifications
Attributes
Threading diameter
2.5
mm
Thread-cutting pitch
0.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.95
excl. VAT
/
Each
£
47.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELICOIL 080125R METRIC ROUGHING TAP M8 X 1.25
HELICOIL 060100S METRIC HIGH SPIRAL FLUTE BOTTOM M6 X 1
HELICOIL 01500408000 M8 X 1.25 INS TOOL TYPE H-PM
HELICOIL UNF SPIRAL POINT PLUG 10-32 3FSB
HELICOIL STRAIGHT FLUTE PLUG UNC 8-32 2CPB
HELICOIL 01414120152/10 METRIC HIGH SPIRAL FLUTE BOTTOM M12 X 1.75
HELICOIL 9863-06 01500167700 6UNF INS TOOL THRD MANDREL
ROEBUCK 869323 INSERT TOOLS G-COIL N.8 M8X125
ROEBUCK 869331 INSERT TOOLS G-COIL N.16 M12X175
HELICOIL 01500179700 1/2UNF INS TOOL THRD MANDREL
HELICOIL 025045V METRIC SPIRAL POINT PLUG M2.5 X 0.45
HELICOIL 120175B METRIC STRAIGHT FLUTE BOTTOM M12 X 1.75
ROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50
ARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MM
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM