M10 X 25 HEX SET BRASS PACK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M10X25HSS-BRS/50
rubix:8849595
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingbrass
Threading diameter10 mm
See all Specifications

Product details : M10 X 25 HEX SET BRASS PACK OF 50


DIN 933 brass non-ferrous multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length25 mm
Material/finishingbrass
Threading diameter10 mm
Metrical diameterm10
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 102.82 excl. VAT
/ Each
£ 123.38 incl. VAT
  • Usually arrives within 14 working days