SPARTEX TH8X10EFA4-70-HEX HEAD SCREWS A4-70 8X10 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X10EFA4-70
Rubix:264A8769
Manufacturer :093348 10
EAN:4043377096234


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH8X10EFA4-70-HEX HEAD SCREWS A4-70 8X10 SW17
Hexagon head screws A4-70 8X10 SW17 DIN 933
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 59.90 excl. VAT
/ 500 pieces
£ 71.88 incl. VAT
- In stock: Next day delivery
Length
10 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8