SPARTEX TH5X90PFA4-70-HEXAGON HEAD BOLTS A4-70 5X90 SW8
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH5X90PFA4-70
Rubix:264A8645
Manufacturer :093145 90
EAN:4043377085726


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH5X90PFA4-70-HEXAGON HEAD BOLTS A4-70 5X90 SW8
Hexagon head bolts A4-70 5X90 SW8 DIN 931
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 5 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m5 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 43.20 excl. VAT
/ 100 pieces
£ 51.84 incl. VAT
- In stock: Next day delivery
Length
90 mm
Material/finishing
Quality Grade
Threading diameter
5 mm
Standard
Metrical diameter
m5