M16 X 60 SOCKET COUNTERSUNK 10.9 PACK OF 2


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:16M60SCK/B2
rubix:8842817
brand logo
brand logo
Technical specifications
Length60 mm
Material/finishingSteel
Threading diameter16 mm

Product details : M16 X 60 SOCKET COUNTERSUNK 10.9 PACK OF 2


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length60 mm
Material/finishingSteel
Threading diameter16 mm
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
  • Usually arrives within 14 working days