M6 X 12 SOCKET CAP A4 PACK OF 50


Oval head screw Rubix-UK

References
rubix-uk:6M12SC4/B50
rubix:8839697
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length12 mm
Material/finishingsteel
See all Specifications

Product details : M6 X 12 SOCKET CAP A4 PACK OF 50


Technical specifications


Attributes
Threading diameter6 mm
Length12 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 25.41 excl. VAT
/ Each
£ 30.49 incl. VAT
  • Usually arrives within 14 working days