M3 X 16 SOCKET CAP 12.9 BZP PACK OF 100


Oval head screw Rubix-UK

References
rubix-uk:M3X16SKTCAP-12.9-ZP/100
rubix:8837660
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingsteel
See all Specifications

Product details : M3 X 16 SOCKET CAP 12.9 BZP PACK OF 100


Manufactured from high density polypropylene Reinforced sides for additional strength
Use with most louvre panels (No.5 bins should only be used on shelves)
Stackable and suitable for roller conveyors
Resistant to most acids, alkalis, greases, oils and temperatures from -35deg C to +80deg C
Label included
Supplied in pack quantities only

Technical specifications


Attributes
Length16 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
  • Usually arrives within 14 working days