• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Glues(605)
  • Adhesive tapes and protective films(1,265)
  • Fasteners(14,501)
  • Clamps & Knobs(324)
  • Site security(936)
See Fasteners, Adhesives & Tapes
  • Bolts(1,580)
  • Nuts(623)
  • Washers(946)
  • Threaded rods, stud bolts, helicoils and spacers(219)
  • Screws(10,508)
  • Fastening and fixing products(54)
  • Pins, keys and bushes(22)
  • Hook and eye products(8)
  • Rivet dowel clamps(188)
  • Nails and staples(64)
  • Metal wires and cables(2)
  • Assortment of fasteners(43)
  • Fastening products(244)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Thread repair kit
VCOIL 04045 THREAD REPAIR M24 X 1.5

VCOIL 04045 THREAD REPAIR M24 X 1.5

Thread repair kit V-Coil

See technical information
References
V-Coil:04045
Rubix:409886
brand logo
brand logo

Product details : VCOIL 04045 THREAD REPAIR M24 X 1.5


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 177.86 excl. VAT
/ Each
£ 213.43 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER EXPERT 13930 HYDRAULIC BODY REPAIR KIT 10 TONNE 14PCSVCOIL 04310 V-COIL RAPID M6 KITV-COIL THREAD INSERT TAP 04021 KIT M12 X 1.75 METRICDRAPER 04139 65PC TYRE PUNCTURE REPAIR KITV COIL THREAD INSERT KIT M14X1.25 METRICDRAPER EXPERT 21721 M8X1.25 THREAD REPAIR KITVCOIL THREAD REPAIR KIT 04186DRAPER EXPERT 13590 HYDRAULIC BODY REPAIR KIT 4 TONNE 15PCSDRAPER EXPERT 24727 BREAKER BAR REPAIR KIT 3/4IN SQ DR 3PCSVCOIL THREADREPAIR M14X1.5 04096DRAPER 36205 BRASS HOSE REPAIR 3/4 CAP.DRAPER EXPERT 82631 METRIC THREAD REPAIR KIT M9 X 1.25V-COIL THREAD REPAIR KIT M5-M12VCOIL THREAD INSERT KIT M16 X 2.00 METRICDRAPER EXPERT 16798 BREAKER BAR 3/8IN SQ DR 200MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap