Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
ROEBUCK FBPT014 PRODEC ECONOMY PAINT BRUSH 1.1/2 INCH
ROEBUCK FBPT014 PRODEC ECONOMY PAINT BRUSH 1.1/2 INCH
Brush and accessory for brushes Unbranded
References
unbranded:
FBPT014
rubix:
110327
Technical specifications
Width
38
mm
Product details
Technical specifications
Product details : ROEBUCK FBPT014 PRODEC ECONOMY PAINT BRUSH 1.1/2 INCH
Great value brush; suitable for use with most paints for all occasional DIY jobs. Red plastic handle, 100% synthetic filament.
Technical specifications
Attributes
Width
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK PRRE004 ROLLER SLEEVE 9 X 1.3/4 INCH LONG PILE ACRYLIC 18MM
RODO SB2ER EXTENDED REACH 2IN STRIKER BRUSH C/W 48IN HANDLE
PRODEC SB7 0.75IN STRIKER BRUSH C/W 15IN HANDLE
SPARTEX 854258 FLAT BRUSH FOR CLEANING AND DE-GREASING 30MM
SPARTEX 845047 FLAT LAMINATE BRUSH 40MM
PRODEC PBPT044 2IN PREMIER SYNTHETIC PAINT BRUSH
ROEBUCK FFJ25 PRODEC TRADESMAN PAINT BRUSH 63MM/2.5 INCH
PRODEC PBSDD 12PC 1-3IN BRUSHES SET
ROEBUCK 1EC 1 LITRE PLASTIC PAINT KETTLE
RODO EB78 3/8IN ENAMEL BRUSH
SPARTEX 845055 SASH PAINT BRUSH N 3/0 15MM
ROEBUCK FFJ5 PRODEC TRADESMAN PAINT BRUSH 1/2 INCH
SPARTEX 734153 SASH PAINT BRUSH NDEG6 29MM
ROEBUCK FBPT012 PRODEC ECONOMY PAINT BRUSH 1/2 INCH
SPARTEX 845046 FLAT LAMINATE BRUSH 30MM