Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Accessory for contactors
WEIDMULLER 1240840000 SWITCH, 5 PORTS
WEIDMULLER 1240840000 SWITCH, 5 PORTS
Accessory for contactors Weidmuller
References
weidmuller:
1240840000
rubix:
80354260
ean:
4050118028737
Product details
Technical specifications
Product details : WEIDMULLER 1240840000 SWITCH, 5 PORTS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WEIDMULLER 1240900000 WEIDMULLER NETWORK SWITCH IE-SW-BL08-8TX
SCHNEIDER FRONTCONTACTSBLOCK LADN40
SCHNEIDER CONTACTOR LC1D25U7
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (D
MOELLER N/O CONTACT BLOCK M22-K10
SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41
SIEMENS RELAY4NODC24V 3RH2140-1BB40
SCHNEIDER ATS01 3A 110-480V ATS01N103FT
SCHNEIDER LC1D18N7 CONTACTOR 18A 415VAC
MOELLER 216505 M22-AK11 CONTACT ELEMENT MODULE SCREW T
SIEMENS 4KW/400V1NCDC24V 3RT2016-2BB42
CUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182
MOELLER M22-KC10 CONTACT BLOCK 1N/O BASE MTG
CROMPTON CONTROLS CC1210 400V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D