Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
MOELLER 216505 M22-AK11 CONTACT ELEMENT MODULE SCREW T
MOELLER 216505 M22-AK11 CONTACT ELEMENT MODULE SCREW T
Contactor Moeller (Eaton)
References
moeller (eaton):
216505
rubix:
253A8333
Product details
Technical specifications
Product details : MOELLER 216505 M22-AK11 CONTACT ELEMENT MODULE SCREW T
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.32
excl. VAT
/
Each
£
20.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PILZ RELAY 774500
SCHNEIDER MOUNTING ADAPTER LAD7B106
SIEMENS 3RT1054-6AP36 SIEMENS POWER CONTACTOR
CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (D
SCHNEIDER TELEMEC AUX CONTACT GVAE11
SIEMENS 5.5KW/400VDC24V 3RT2024-1BB40
PILZ 773732 MC3P PROFIBUS 2
SIEMENS 3RT20161AB01 CONTACTOR
SCHNEIDER CONTACTOR LC1K0910U7
MOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTOR
CUDIS SURGE PROTECTION SPR13A/030 PLASTIC TWIN RCD SOCKET (H)91 MM X (
SIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40
SCHNEIDER 3P CONT 50A 230VAC LC1D50AP7
SCHNEIDER CONT LC1D25BL
MOELLER M22-KC10 CONTACT BLOCK 1N/O BASE MTG