Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SCHNEIDER LC1D18N7 CONTACTOR 18A 415VAC
SCHNEIDER LC1D18N7 CONTACTOR 18A 415VAC
TeSys D
References
schneider electric:
LC1D18N7
rubix:
153A5010
ean:
3389110349528
Technical specifications
Operational tension
690
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER LC1D18N7 CONTACTOR 18A 415VAC
Cont 18A 1NO+1NC 415V 50/60 Hz (H)77 mm x (W)45 mm x (D)86 mm
Technical specifications
Attributes
Operational tension
690
V
Mounting typ
Rail and Plate
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.57
excl. VAT
/
Each
£
75.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
CROMPTON CONTROLS CC40A3MC4NOBP 40A 3 MODULAR CONTACTOR 54MM 4 POLE 4N
MOELLER 277950 DILM150-XHI22 N/O & 2 N/C AUX. CONTACT
SCHNEIDER LRD16 OVERLOAD RELAY 9-13A
SCHNEIDER CONTACTOR LC1D25U7
SIEMENS 3SU1400-2AA10-1BA0 SIRIUS ACT CONTACT BLOCK 1
EATON M22-K10 AUXILIARY CONTACTS 1N.O.M22K10216376 X
MOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTING
SCHNEIDER CONTACTOR LP1K0901BD
MOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTOR
LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25A
CROMPTON CONTROLS PB110CBP WHITE ONE PIECE LED INDICATOR (L)51 MM X (D
CROMPTON CONTROLS CR09/2.5 OVERLOAD 1.6 - 2.5A (H)57 MM X (W)44 MM X (
CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86
CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)