Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
MOELLER N/O CONTACT BLOCK M22-K10
MOELLER N/O CONTACT BLOCK M22-K10
Contactor Moeller (Eaton)
References
moeller (eaton):
M22-K10
rubix:
153A1729
manufacturer :
216376
Product details
Technical specifications
Product details : MOELLER N/O CONTACT BLOCK M22-K10
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.63
excl. VAT
/
Each
£
7.96
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25A
SCHNEIDER CONTACT LC1D18P7
SCHNEIDER ALTISTART ATS01N232QN
PILZ 773732 MC3P PROFIBUS 2
CUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTOR
SIEMENS AC-3 4KW/400V SCREW 3RT2016-1BB42
CUDIS SURGE PROTECTION ECU02U IP40 2 WAY BOX NON LIDDED (H)130 MM X (W
SCHNEIDER CONTACTOR LC1K1210U7
SCHNEIDER LRD16 OVERLOAD RELAY 9-13A
SCHNEIDER CONTACTOR LC1D09B7
SIEMENS 3RT2023-1BB44 CONTACTOR
SIEMENS 3SU1400-2AA10-1BA0 SIRIUS ACT CONTACT BLOCK 1
CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (
MOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTOR
EATON DILM150-XHI22 AUX CONTACT