Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
SCHNEIDER LIMIT SWITCH ZCMD21
SCHNEIDER LIMIT SWITCH ZCMD21
Electrical components and accessories Schneider Electric
References
schneider electric:
ZCMD21
rubix:
153A6371
ean:
3389110299069
Product details
Technical specifications
Product details : SCHNEIDER LIMIT SWITCH ZCMD21
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.42
excl. VAT
/
Each
£
41.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GREENBROOK ELECTRICAL CHOC30E 30A CHOC BOX (L)77 MM X (W)49 MM X (D)28
GREENBROOK ELECTRICAL T109-C DUAL TARIFF BOOST TIMER (H)85 MM X (W)155
CENTAUR PVC CLR 20R 20MM LOCKRINGS SCREWED RED (DIA)20 MM
CENTAUR PVC SBR/4W 2 GANG 32MM SURFACE BOX (D)32 MM
MCG CXN165P415C CONNEXS 16A 3P+N+E 415V COUPLER (L)147 MM X (DIA)64.5
CENTAUR PVC CMA 20W 20MM MALE ADAPTOR C/W L/RING WHITE (DIA)20 MM
CENTAUR PVC MEC 3W 38MMX16MM END CAP
CENTAUR PVC 25 CRB 5W 25MM TEE 3 WAY BOX WHITE (DIA)25 MM
SMC IZG10-0803-02 IZG10 IONIZER GUN
CENTAUR PVC MFB 1W 16MMX16MM FLAT BEND
EATON 207147 T0-2-1/I1/SVB ENCLOSED MAIN SWITCH (H)137 MM X (W)80 MM X
HELLERMANN HEATSHRINK KIT A 380-03003
HAGER WMP2EU 2 MODULE EURO EUROMODULES (H)85 MM X (W)85 MM
SMC IZT40-160D38H-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER