Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable reel
TOOLSTREAM 200084 CABLE REEL 13A 50M
TOOLSTREAM 200084 CABLE REEL 13A 50M
Cable reel Silverline
References
silverline:
200084
rubix:
234A7160
Product details
Technical specifications
Product details : TOOLSTREAM 200084 CABLE REEL 13A 50M
Cable Reel 13A 50M
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.97
excl. VAT
/
Each
£
131.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BIRCHWOOD PRICE TOOLS E86450 DEF 110V 25M CABLE REEL 1.5MM 2 WAY (L)25
SCHNEIDER ELECTRIC 4510093 25M 110V CABLE REEL (L)25 M
PHILEX 27641R RG59 CABLE COAX WITH 2 CORE POWER (L)100 M 100M
BG ELECTRICAL CMU10134SL 10M 13A PRO XT 4 SOCKET CASSETTE MEDI (H)235
DEFENDER CABLE REEL 25M 110V E86450
BG ELECTRICAL OMU25134SL 13A 4 SOCKET MEDIUM OPEN REEL 25M
SICK-DSL8D04G10M025KM1 PCCONNECTOR
DEFENDER CABLE REEL 110V 25M E86455
PHILEX 19806C WHITE SPEAKER CABLE 2 X 42 STRANDS 100M (L)100 M
TOOLSTREAM 868878 CABLE REEL 110V 16A 25M 2SKT
TOOLSTREAM 303754 CABLE REEL 13AMP 25M
BIRCHWOOD PRICE TOOLS E86500 DEF 110V 50M H/DUTY REEL 1.5MM 2 WAY (H)4
FESTO 8032628 CONNECTING CABLE
LEGRAND 52022 CABLE MANAGEMENT 240V 16A 2P+E P PNL SKT IP44
SIEMENS 3NA3830 LV HRC FUSE ELEMENT, NH000 IN 100 GG UN AC 500 V