Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable reel
TOOLSTREAM 303754 CABLE REEL 13AMP 25M
TOOLSTREAM 303754 CABLE REEL 13AMP 25M
Cable reel Silverline
References
silverline:
303754
rubix:
234A7161
Product details
Technical specifications
Product details : TOOLSTREAM 303754 CABLE REEL 13AMP 25M
Cable Reel 13AMp 25M
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.47
excl. VAT
/
Each
£
80.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TOOLSTREAM 868878 CABLE REEL 110V 16A 25M 2SKT
BG ELECTRICAL OMU25134SL 13A 4 SOCKET MEDIUM OPEN REEL 25M
BG ELECTRICAL CMU10134SL 10M 13A PRO XT 4 SOCKET CASSETTE MEDI (H)235
SICK-DSL8D04G10M025KM1 PCCONNECTOR
BIRCHWOOD PRICE TOOLS E86450 DEF 110V 25M CABLE REEL 1.5MM 2 WAY (L)25
BIRCHWOOD PRICE TOOLS E86500 DEF 110V 50M H/DUTY REEL 1.5MM 2 WAY (H)4
FESTO 8032628 CONNECTING CABLE
SCHNEIDER ELECTRIC 4510093 25M 110V CABLE REEL (L)25 M
DEFENDER CABLE REEL 25M 110V E86450
DEFENDER CABLE REEL 110V 25M E86455
TOOLSTREAM 200084 CABLE REEL 13A 50M
PHILEX 27641R RG59 CABLE COAX WITH 2 CORE POWER (L)100 M 100M
PHILEX 19806C WHITE SPEAKER CABLE 2 X 42 STRANDS 100M (L)100 M
CABLOFIL MRFCPG PAIRS COUPLERS (D)29 MM
TOOLSTREAM 868878 CABLE REEL 110V 16A 25M 2SKT