DEFENDER CABLE REEL 25M 110V E86450


VDE Light Industrial Cable Reel

References
defender (power and light):E86450
rubix:2000603
brand logo
brand logo
Technical specifications
Voltage110 V
Length25 m
Number of power outlets2

Product details : DEFENDER CABLE REEL 25M 110V E86450


Defender’s best selling 25M reel, this light industrial 16A 2 way reel has a strong steel A frame providing a secure base. The neon indicator enables users to easily see from a distance when the power is switched on. Also includes a thermal cut out to prevent overheating.

Strengths

  • Industry standard VDE approved cable
  • Steel A frame gives a robust and stable base
  • Easy to see on site – bright yellow indicating 110V
  • Neon power indicator
  • Thermal overload protection prevents overheating
  • Integrated carry handle

Technical specifications


Attributes
Voltage110 V
Length25 m
Number of power outlets2
Show UNSPSC/ECL@SS
£ 60.02 excl. VAT
/ Each
£ 72.02 incl. VAT
  • In stock: Next day delivery