Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable reel
SICK-DSL8D04G10M025KM1 PCCONNECTOR
SICK-DSL8D04G10M025KM1 PCCONNECTOR
Cable reel SICK
References
sick:
2027649
rubix:
200A7400
manufacturer :
2027649
Technical specifications
Length
1
m
See all Specifications
Product details
Technical specifications
Product details : SICK-DSL8D04G10M025KM1 PCCONNECTOR
Technical specifications
Attributes
Length
1
m
Cable diameter
0.25
mm²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.27
excl. VAT
/
Each
£
83.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BIRCHWOOD PRICE TOOLS E86500 DEF 110V 50M H/DUTY REEL 1.5MM 2 WAY (H)4
PHILEX 19806C WHITE SPEAKER CABLE 2 X 42 STRANDS 100M (L)100 M
PHILEX 27641R RG59 CABLE COAX WITH 2 CORE POWER (L)100 M 100M
SCHNEIDER ELECTRIC 4510093 25M 110V CABLE REEL (L)25 M
FESTO 8032628 CONNECTING CABLE
TOOLSTREAM 303754 CABLE REEL 13AMP 25M
DEFENDER CABLE REEL 110V 25M E86455
BG ELECTRICAL CMU10134SL 10M 13A PRO XT 4 SOCKET CASSETTE MEDI (H)235
DEFENDER CABLE REEL 25M 110V E86450
TOOLSTREAM 200084 CABLE REEL 13A 50M
TOOLSTREAM 868878 CABLE REEL 110V 16A 25M 2SKT
BIRCHWOOD PRICE TOOLS E86450 DEF 110V 25M CABLE REEL 1.5MM 2 WAY (L)25
BG ELECTRICAL OMU25134SL 13A 4 SOCKET MEDIUM OPEN REEL 25M
SCOLMORE INTERNATIONAL LIMITED CMA311 1 GANG NEW MEDIA UNFURNISHED PLA
CENTAUR PVC CIE 20W 20MM INSPECTION ELBOW WHITE (DIA)20 MM