Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable reel
SCHNEIDER ELECTRIC 4510093 25M 110V CABLE REEL (L)25 M
SCHNEIDER ELECTRIC 4510093 25M 110V CABLE REEL (L)25 M
Cable Reel
References
schneider electric:
4510093
rubix:
234A5837
Technical specifications
Voltage
110
V
Length
25
m
Number of power outlets
2
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 4510093 25M 110V CABLE REEL (L)25 M
Technical specifications
Attributes
Voltage
110
V
Length
25
m
Number of power outlets
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.94
excl. VAT
/
Each
£
87.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TOOLSTREAM 200084 CABLE REEL 13A 50M
TOOLSTREAM 868878 CABLE REEL 110V 16A 25M 2SKT
PHILEX 27641R RG59 CABLE COAX WITH 2 CORE POWER (L)100 M 100M
BIRCHWOOD PRICE TOOLS E86500 DEF 110V 50M H/DUTY REEL 1.5MM 2 WAY (H)4
BG ELECTRICAL CMU10134SL 10M 13A PRO XT 4 SOCKET CASSETTE MEDI (H)235
TOOLSTREAM 303754 CABLE REEL 13AMP 25M
FESTO 8032628 CONNECTING CABLE
DEFENDER CABLE REEL 25M 110V E86450
SICK-DSL8D04G10M025KM1 PCCONNECTOR
BG ELECTRICAL OMU25134SL 13A 4 SOCKET MEDIUM OPEN REEL 25M
DEFENDER CABLE REEL 110V 25M E86455
BIRCHWOOD PRICE TOOLS E86450 DEF 110V 25M CABLE REEL 1.5MM 2 WAY (L)25
PHILEX 19806C WHITE SPEAKER CABLE 2 X 42 STRANDS 100M (L)100 M
CABLOFIL MGIP66F 150150 IP FLANGE (H)150 MM X (W)150 MM
WALTHER 130306 32A 2P+E 240V WALL SOCKET (H)154 MM X (W)82 MM X (D)103