Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
MARLANVIL 012.A.PL 300 X 220 X 120 PLASTIC ENCLOSURE (L)220 MM X (W)30
MARLANVIL 012.A.PL 300 X 220 X 120 PLASTIC ENCLOSURE (L)220 MM X (W)30
Accessory for cable Marlanvil
References
marlanvil:
012.A.PL
rubix:
234A8234
Product details
Technical specifications
Product details : MARLANVIL 012.A.PL 300 X 220 X 120 PLASTIC ENCLOSURE (L)220 MM X (W)30
300 X 220 X 120 Plastic Enclosure (L)220 mm x (W)300 mm x (D)120 mm
Technical specifications
Attributes
Material
ABS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.07
excl. VAT
/
Each
£
57.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON IE25G 25MM INSPECTION ELBOW GALVANISED
EMITEX EM01.106 CATEGORY 6 37.5 X 22 MODULE
CABLOFIL MGIP22F 5050 IP FLANGE (H)50 MM X (W)50 MM
TAMLEX SGC20 20MM CLASS 4 HOT DIPPED GALV COND (L)3.75 M X (DIA)20 MM
ENGEX ACCESSORIES 630604 CT16M8 CRIMP-PAK COPPER TUBE TERMINAL (L)38 M
SCHNEIDER ELECTRIC 2203000A TCA7-10 ROUND CLIPS WHITE PACK OF 100
NIGLON SB25G 25MM SPACER BAR SADDLES GALVANISED
SCHNEIDER ELECTRIC 70CBRC10 10MM NAIL CLIPS 100 PACK BLACK OF
NIGLON FB25 25MM FEMALE BUSH
LEGRAND 036918 ATLANTIC 500X400X200 (H)500 MM X (W)400 MM X (D)200 MM
SCOLMORE INTERNATIONAL LIMITED CL012 10AX 2 GANG 2 WAY PLATE SWITCH M/
ENGEX ACCESSORIES GX01119 7.0MM ROUND CLIP BLACK PACK OF 100
TAMLITE XCFRTPC TILT GU10 FIRE RATED RING (POLISHED CHRO (DIA)87 MM X
WALTHER 130 32A 3P+N+E 415V WALL SOCKET (H)155 MM X (W)82 MM X (D)105
TAMLEX MMF/300 300MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)300