Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
TAMLITE FTB1/KIT FTB KIT FUSED TERMINAL BLOCK DOUBLE SCRE
TAMLITE FTB1/KIT FTB KIT FUSED TERMINAL BLOCK DOUBLE SCRE
Accessory for cable Tamlite
References
tamlite:
FTB1/KIT
rubix:
234A6541
Technical sheet / Technical file
Product details
Technical specifications
Product details : TAMLITE FTB1/KIT FTB KIT FUSED TERMINAL BLOCK DOUBLE SCRE
FTB Kit Fused Terminal Block Double Scre
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.40
excl. VAT
/
Each
£
4.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MENNEKES 14516 POWER TOP EXTRA CONNECTOR IP54 32A 4P 400V 6H
MENNEKES 910355 TWIN SOCK 2 X 16A 230V 3P IP67
CABLOFIL STB100PG 100MM TRAY SUPPORT BRACKET (W)100 MM
TAMLEX TB202 4 HOLE 40X40MM EXTERNAL COUPLERS (H)21 MM X (W)41 MM
TAMLEX TGHT44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1
CABLOFIL CM082061 FCFA54/50EZ FASCLIC AUTO 3M (L)3 M X (W)50 MM X (D)5
TAMLEX BTF60/60 60X60 FASTCONNECT BASKET TRAY (L)3 M X (W)60 MM X (D)6
MARSHALL-TUFFLEX MT2/2064 CEILING SUPPORT PLATE
TAMLEX PMF150-ADJ 150X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)150 MM X
SCHNEIDER ELECTRIC 2215001A TCA7X14 FLAT CLIPS GREY PACK OF 100
TAMLEX PMF100-FTC 100X25MM DEEP FLAT TEE WITH COUPLERS (W)100 MM X (D)
TAMLEX PMF225-FEC 225X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)225 MM X
CABLOFIL MRFL225PG 3M CABLE TRAY 225MM WIDE (L)3 M X (W)225 MM X (D)25
ENGEX ACCESSORIES GX-BC58 5/8 BRASS STANDARD CLAMP
ENGEX ACCESSORIES 613010 IP6M14 6X14MM INS. TERM PIN YELLOW PACK OF 10