• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
LEGRAND 32070 CABLE TIE MOUNT

LEGRAND 32070 CABLE TIE MOUNT

Accessory for cable Legrand

See technical information
References
Legrand:032070
Rubix:233A7802
EAN:3245060320706
brand logo
brand logo
Technical specifications
Typelegrand 32070 cable tie mount

Product details : LEGRAND 32070 CABLE TIE MOUNT


Technical specifications


Attributes
Typelegrand 32070 cable tie mount
Show UNSPSC/ECL@SS
£ 24.55 excl. VAT
/ Each
£ 29.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MENNEKES 5692PO DUO SOCKET IP67 125A 5P 400V 6HBRITCLIP EP52021107 CR410 BAG 25 4-7MM SNAP CLIP PACK OF 25ZEROBURN FPS302R FIX SADDLE RED 7.0-7.5MM PACK OF 50LEGRAND 37667 STARFIX FERRULE 4.0MM2TAMLEX STO6 150MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)150 MMTIMEGUARD RCD06WPVN WHITE 2 GANG RCD SOCKETROBSON PRODUCTS SLBRN4R BROWN SLEEVING 4MM ON A REEL (L)100 M X (DIA)4MARCO CABLE MANAGEMENT MCWFB100 FAST FIX WALL BRACKET (W)100 MMMARSHALL-TUFFLEX MT2/7250 FAST COUPLING BASKET TRAY 200X65MMEZ (L)3 MEMITEX EM01.016 BT OUTLET MODULE 25X50 PABX (H)50 MM X (W)25 MMEMITEX EM04.006 1U CABLE MANAGEMENT BAR (W)355 MMTAMLEX STO4 100MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)100 MMLGA SELECTRIC MOD-11 1 GANG RJ45 CAT5E SOCKET - UNSHIELDED - (H)50 MMCABLOFIL MRFL300PG 3M CABLE TRAY 300MM WIDE (L)3 M X (W)300 MM X (D)25FILOFORM SEALS CM3+C CTL BS6910 JOINT C/W EARTH BOND+CONNECTO (L)450 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap