MENNEKES 5692PO DUO SOCKET IP67 125A 5P 400V 6H

Socket

See technical informationSee documents

References

Mennekes:5692PO
Rubix:253A8178
brand logo

Technical specifications

Typemennekes 5692po duo socket ip67 125a 5p 400v 6h

Documents

Product details : MENNEKES 5692PO DUO SOCKET IP67 125A 5P 400V 6H


• Screw terminals
• X-CONTACT®
• Switched
• Mechanical DUO-interlock

Technical specifications


Attributes
Typemennekes 5692po duo socket ip67 125a 5p 400v 6h
£ 1,550.31 excl. VAT
/ Each
£ 1,860.37 incl. VAT
  • Usually arrives within 14 working days