Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MOELLER CIRCUIT BREAKER PKZM0-1.6
MOELLER CIRCUIT BREAKER PKZM0-1.6
Fuse Moeller (Eaton)
References
moeller (eaton):
072735
rubix:
45028683
Product details
Technical specifications
Product details : MOELLER CIRCUIT BREAKER PKZM0-1.6
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.21
excl. VAT
/
Each
£
123.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON S500500 500MA QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
PROTEUS BX4S125 4 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)390 MM X (
LAWSON FUSES LFN10G32 500V 32A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)
SCHNEIDER A9F53110 10A ACTI9 CIRCUIT BREAKER
SCHNEIDER RCBO 32A SEE132B03
SCHNEIDER OVERLOAD RELAY 1-16 LRD06
SIEMENS SITOP SELECT DIAGNOS 6EP1961-2BA00
PROTEUS XL20CRK 20A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)
SCOLMORE INTERNATIONAL LIMITED PA320 13A RESILIENT PLUG TOP (13A FUSED
BUSSMANN HRC FUSE 80A GG T SIZE A4CERAMIC BDIED BOLTED TAG TCP80
PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
PROTEUS 31006/2 6 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
LAWSON FUSES ME80 80A HRC FUSE (L)57 MM X (DIA)22.23 MM
SCHURTER 0.05A RADIAL FUSE 0034.6602
SCHNEIDER MCB SE10C132