SCHNEIDER EZ9D16832 32A 30MA TYPE B SINGLE MODULE RCB


Residual Current Device

References
schneider electric:EZ9D16832
rubix:220A8106
brand logo
brand logo
Technical specifications
Voltage230 V
Amperage32 A

Product details : SCHNEIDER EZ9D16832 32A 30MA TYPE B SINGLE MODULE RCB


The Earth Reference Cable “FE”: enables RCD to protect users from electric shocks, even in case of supply neutral loss, neutral conductor breakage or supply voltage drop (FE= Functional Earth).

Strengths

•Protection from short-circuits
Protection of cable from overloads
Protection of persons from electric shocks by direct contact (30 mA sensitivity)
Can be fitted instead of a miniature circuit breaker for complete protection of one circuit

Technical specifications


Attributes
Voltage230 V
Amperage32 A
Show UNSPSC/ECL@SS
£ 30.26 excl. VAT
/ Each
£ 36.31 incl. VAT
  • Usually arrives within 14 working days