Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SIEMENS 3RV20214AA10 CIRCUIT BREAKER
SIEMENS 3RV20214AA10 CIRCUIT BREAKER
Fuse Siemens
References
siemens:
3RV2021-4AA10
rubix:
215A2528
ean:
4011209712515
Product details
Technical specifications
Product details : SIEMENS 3RV20214AA10 CIRCUIT BREAKER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.93
excl. VAT
/
Each
£
88.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LAWSON FUSES TIA32M50 32A MOTOR RATED HRC FUSE (L)86 MM X (DIA)22 MM
MCG SMI63-3 MCG 63A 3 POLE ROTARY ISOLATOR SWITCH IP65
PROTEUS 20MBRSPKA 20A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6K (H)84 MM X
PROTEUS BX8S125/CD 8 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)495 MM X
LAWSON FUSE TIA32M40
LAWSON FUSES MD10 10A HRC FUSE (L)29 MM X (DIA)12.7 MM
LAWSON FUSES MF100 100A HRC FUSE (L)57 MM X (DIA)30.16 MM
LAWSON FUSE NIT6 6A
PROTEUS XL16CR 16 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10IN
LAWSON 50AMP FUSE TIS50
MCG DL1-11 AUX CONTACT BLOCK 1 NO + 1 NC (H)50 MM X (W)24 MM X (D)39 M
F4P (FIRST FOR PERFORMANCE) F4PFK180 180 PIECE ESSENTIAL FUSE KIT IN F
PROTEUS 80/2/30TA 80A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
PROTEUS XL6CRK 6A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)16