PROTEUS XL6CRK 6A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)16
Residual Current Circuit Breaker
See technical informationSee documentsReferences
Proteus Switchgear:XL6CRK
Rubix:234A8381
Documents
Product details : PROTEUS XL6CRK 6A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)16
6A 30MA 10KA Single Mod RCBO C Curve (H)87.5 mm x (W)16.8 mm x (D)76.0 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 45.38 excl. VAT
/ Each
£ 54.46 incl. VAT
- Delivery usually within ( 3 ) days

