"NORRES 330-0200-0000 PROTAPE PUR 330 8"" / 200-203MM"


Norres PROTAPE PUR 330 FOOD suction hose blower hose

References
norres:330-0200-0000
rubix:271A6510
manufacturer :33002000000-0000001000
ean:4049645077721
brand logo
brand logo
Technical specifications
Inner diameter200 mm
See all Specifications

Product details : "NORRES 330-0200-0000 PROTAPE PUR 330 8"" / 200-203MM"


Norres PROTAPE PUR 330 FOOD is an abrasion-resistant polyurethane hose for the food and pharmaceutical industries with good oil, gasoline and chemical resistance and very high cold flexibility. The lightweight and reinforced design is highly flexible, immersive and abrasion-resistant. The hose is also odorless and tasteless, microbe- and hydrolysis-resistant.

Applications

The flexible hose can be used for gases and for abrasive dusts, powders and fibers. It is suitable for the food and pharmaceutical industries as well as for medical technology.

Technical specifications


Attributes
Inner diameter200 mm
Min. temperature-40 °C
Max. temperature90 °C
Max. service pressure0.21 bar
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
  • Usually arrives within 14 working days