Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Support / holder for portable electrical equipment
BOTT SPANNER UNIT 14017002
BOTT SPANNER UNIT 14017002
Support / holder for portable electrical equipment Rubix-DE
References
rubix-de:
9900008338
rubix:
2000639
Product details
Technical specifications
Product details : BOTT SPANNER UNIT 14017002
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.48
excl. VAT
/
Each
£
8.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 125157-7 ARM 6 ASSY 9032
DEWALT DE7028-XJ EXT ARM DE7028
FEIN 90316223008 MAG STAND MBS 32F
BOTT MULTIPLE 3 PRONG HOLDER 150L 14006003
MAKITA SC03801080 PP001GZK WORK STAND
BOTT SAW HOLDER 14019003
BOTT POWERTOOL HOLDERS 40MM PACK OF 5 14011016
MAKITA SC03300790 PP001GZK SLIDE STOPPER
DEWALT DE7030-XJ BRACKETS DE7030
DEWALT DWE74912-XJ SCISSOR LEG STAND FOR TABLE SAWS
MAKITA 13MM ARM 9032 MP125159-3
DEWALT MITRE SAW WORKSTATION EXTENDABLE ARMS DE7033-XJ
FUSION EDF24/840 24W T5 549MM H/O TRIPHOSPHOR TUBE PACK OF 25
SCHNEIDER A9D56806 RCBO 6A, 30MA, 10KA
DEWALT DT3610-QZ BACKING PAD