Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Support / holder for portable electrical equipment
FEIN 90316223008 MAG STAND MBS 32F
FEIN 90316223008 MAG STAND MBS 32F
Support / holder for portable electrical equipment Fein
References
fein:
90316223008
rubix:
201A8243
ean:
4014586847924
Product details
Technical specifications
Product details : FEIN 90316223008 MAG STAND MBS 32F
Technical specifications
Attributes
Logistic Weight
21800
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,586.55
excl. VAT
/
Each
£
4,303.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DE7028-XJ EXT ARM DE7028
GUARDMASTR LIMIT SWITCH GU-440G-A27143
GUARDMASTR SAFETY SWITCH 440N-A02128
MAKITA 125157-7 ARM 6 ASSY 9032
BOSCH HANDLE 1612025032
BOSCH AUXILIARY HANDLE 2602025141
MOELLER 31607 ISOLATOR 63A TP+AUX FLUSH MTG
MOELLER 216772 M22-L-R INDICATOR LIGHT FLUSH (RED)
FUSION EDF49/840 49W T5 1449MM H/O TRIPHOSPHOR TUBE PACK OF 25
MAKITA 196684-1 PAD 150 SOFT BO6040/30
2602025181 BOSCH M14 ANTIVIBRATION HANDLE
FUSION EDF14/840 14W T5 549MM TRIPHOSPHOR TUBE 400 PACK OF 25
FUSION EDF54/840 54W T5 1149MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION EDLED/GU10/5CW 5W GU10 240V LED 4000K
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB