Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Sanding plate
DEWALT DT3610-QZ BACKING PAD
DEWALT DT3610-QZ BACKING PAD
Backing Pad
References
dewalt:
DT3610-QZ
rubix:
80876574
ean:
5035048059289
Technical specifications
Diameter
115
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT3610-QZ BACKING PAD
Crafted from high-quality raw materials for consistent performance, DEWALT Disc Backing Pads feature spiral vents to keep discs cool and helps to increase life. Designed as backing for fibre resin discs.
Technical specifications
Attributes
Diameter
115
mm
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.99
excl. VAT
/
Each
£
10.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CHICAGO PNEUMATIC 90MM LAMBS WOOL BONNET CA158110
BOSCH 2608601115 PLATE FOR GEX150ACTURBO SANDER
BOSCH 2608601209 RUBBER BACKING PAD FOR GWS22-180 ANGLE GRINDER
BOSCH 2608000493 BACKING PAD
BOSCH BACKING PADS 2608601052
BOSCH 2608601721 X-LOCK BACKING PAD 115 MM HOOK AND LOOP
"CP LAMMFELLHAUBE KF125423 8"" WOOL POLISHING PAD"
MAKITA 193521-0 PAD BO4900/V
BOSCH BACKING PAD 2608601005
BOSCH 1608601033 125MM BACKING PAD
MAKITA 196684-1 PAD 150 SOFT BO6040/30
BOSCH HARD SANDING PAD 2608000352
FUSION EDF24/840 24W T5 549MM H/O TRIPHOSPHOR TUBE PACK OF 25
MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
CHICAGO PNEUMATIC 90MM LAMBS WOOL BONNET CA158110