References
Schneider Electric:A9D56806
Rubix:222A4532

Documents
Product details : SCHNEIDER A9D56806 RCBO 6A, 30MA, 10KA
6A 30MA A Rcbo Acti9IC60H Pon B (H)110 mm x (W)18 mm x (D)72 mm
Technical specifications
Attributes
| Type | residual current breaker |
|---|---|
| Voltage | 240 V |
Show UNSPSC/ECL@SS
£ 149.02 excl. VAT
/ Each
£ 178.82 incl. VAT
- In stock: Next day delivery