Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Hoses
PARWELD SPL10 HOSE SPLICER 3/8 10MM
PARWELD SPL10 HOSE SPLICER 3/8 10MM
Hoses Parweld
References
parweld:
SPL10
rubix:
092099
Product details
Technical specifications
Product details : PARWELD SPL10 HOSE SPLICER 3/8 10MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.88
excl. VAT
/
Each
£
1.06
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PARWELD 761020 WELDING HOSE SET 10MM 3/8 C/VALVE 20M
GISS 858523 RUBBER GAS HOSE DIAM.6,3X12 20M RED
PARWELD RHCA90 CYLINDER ADAPTOR RH
PARWELD 707102 TYPE 5 SHANK
SINGLE ACETYLENE HOSE 10MM X 10M 3/8 FITTINGS
PARWELD 6MM HOSE SET 20M 3/8 HCV OXY/PROP 764620
GISS 858537 RUBBER GAS HOSE DIAMETER MM 10 X 17 20M
PARWELD PLAIN LINER 1.2MM X 4M B5033-40
GISS 858531 RUBBER GAS HOSE DIAM.10X17 25M
PARWELD STEEL LINER 1.2MM X 4M B2524-40
PARWELD LHCA90 CYLINDER ADAPTOR LH
PARWELD 764120 10MM HOSE SET 20M 3/8 HCV OXY/PROP
PARWELD 707103 TYPE 5 HEATING ACETLENE MIXER
PARWELD 707104 TYPE 5 HEATING PROPANE MIXER
PARWELD TEFLON LINER B2513-30 1.0-1.2MM X 3M